Cascade Breathing Air Assemblies

Cascade Breathing Air Assemblies

Cascade Breathing Air Assemblies Provide Oxygen Access For Industrial, Medical, and Hazardous Environments.

Cascade breathing air assemblies provide a complete system for airline respirator use. The breathing air regulator is designed to monitor and control oxygen levels for user convenience. The low pressure alarm whistle will sound when pressure levels drop for added user safety. Assemblies include connect whips, check valves, and tees.

  • Breathing air regulator
  • Low pressure alarm
  • Fittings are 1/4" Hansen and 1/4" Schrader
  • Cylinders quantities are 2 and 3
  • PSIs are 3000 and 5000


# CYLINDERS
  • # CYLINDERS
FITTINGS
  • FITTINGS
PSI
  • PSI
COMPARE
BASE MODEL # DESCRIPTION # CYLINDERS FITTINGS PSI IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.233.99:44