Explosion-Proof Auto-Air™ Respirator Compressor

Explosion-Proof Auto-Air™ Respirator Compressor

Explosion-Proof Auto-Air™ Respirator Compressor Provides Safe Oxygen Access For Multiple Environments Including Industrial, Medical, Hazardous, and more.

This Explosion-Proof Auto-Air™ respirator compressor is designed for pressure demand respirators only and can support up to 3 workers at the same time. The air control panel with high pressure regulator gives you easy to use operation control. The visual indicator and audible alarm will activate if system fails for added safety. The 10" pneumatic tires are designed to improve mobility over rough and uneven surfaces. Includes a full automatic back-up air feature. CSA approved.

  • Air control panel
  • Visual indicator and audible alarm
  • Pneumatic tires
  • 25" power cord allows location versatility
  • Fittings are 1/4" Hansen and 1/4" Schrader
  • PSI is 110


COMPARE
BRAND MFG PART # BASE MODEL FITTINGS PSI COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.123.74:25