The Cool-Box™ Portable Cooling Air

The Cool-Box™ Portable Cooling Air

The Cool-Box™ Portable Cooling Air Ensures Temperature Controlled Air For Emergency, Medical, and Hazardous Environments.

The Cool-Box™ portable cooling is designed to provide easily accessible, cooled air for respiratory protection. The portable cooler works with any airline mask or hood style respirator making it both convenient and easy to use. The box holds up to 20 lbs. of ice for up to 4 hours of cooling. The unit includes a USDA approved aluminum jacketed tubing and a NIOSH point-of-attachment.

  • Holds up to 20 lbs. of ice
  • People served is 4
  • Fittings are 1/4" Hansen and 1/4" Schrader
  • CFMs are 100
  • PSIs are 125


COUPLER
  • COUPLER
COMPARE
DESCRIPTION TYPE # PEOPLE SERVED CONSTRUCTION CFM PSI COUPLER COLOR MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.84.186.122, 54.240.144.12:22