PORTA-PAK™ Twin Cylinder Pak

PORTA-PAK™ Twin Cylinder Pak

PORTA-PAK™ Twin Cylinder Pak Provides Air Supply System Storage For Emergency, Medical, and Hazardous Environments.

The PORTA-PAK™ twin cylinder pak allows convenient tank storage for on hand oxygen access and respiratory protection. The in-line check valves are designed for independent cylinder operation and easy removal. The low pressure alarm whistle will sound when pressure levels drop for added user safety. The adjustable Velcro® cylinder straps secure tanks upright to prevent tipping and fall damage. The padded carry handles allow easy user handling and transport. Wall Mount Brackets and Pull Cart are available.

  • In-line check valves
  • Low pressure alarm whistle
  • Velcro® cylinder straps
  • Padded carry handles
  • Aluminum construction provides long lasting reliability
  • Powder coated finish is designed to resist chipping, rust, and corrosion
  • Fittings are 1/4" Hansen and 1/4" Schrader
  • People served is 4
  • PSIs are 4500


COMPARE
BASE MODEL # DESCRIPTION PEOPLE SERVED PSI COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.198.173:23