Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanco Flame Resistant Work Shirts

Stanco Flame Resistant Work Shirts


Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $52.95 - $62.95
Product Information
Customer Review
Product Q&A
Accessories
Stanco Flame Resistant Work Shirts

Stanco Flame Resistant Work Shirts Protect Workers from Fire or Spark Hazards.

These work shirts look professional while protecting workers in electrical environments. Topstitched button down collar and cuffs with button closure has a placket front with button closure. Two large V-point chest pockets also with button down flap closure provide access for pens, tools, or other small items.

  • 88% Cotton, 12% High Tenacity Nylon is long lasting
  • Hazard Rick Category (HRC) is 2
  • ATPV rating is 8.7
  • Color is tan


Product Specifications

    • PACKAGE QUANTITY1
    • DESCRIPTIONUltraSoft® Deluxe Work Shirt
    • WEIGHT LBS2
    • # OF INSIDE POCKETS0
    • ATPV RATING8.7
    • # OF OUTSIDE POCKETS2
    • HAZARD RISK CATEGORY (HRC)2
    • BRANDStanco
    • TYPELong Sleeve Shirt
    • GENDERMen's
    • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
    • WATERPROOFN
    • Base Model NumberUS7412TN
    • LENGTHRegular
    • FABRIC WEIGHT 7 oz.
    • COLORTan
    • CLOSURE TYPE .Button

Avg. Customer Rating: (0 customer reviews)

Be the First to Ask a Question!