Rhino Barrier Water Fillable Barriers

Rhino Barrier Water Fillable Barriers

Rhino Barrier Water Fillable Barriers

Plastic barrier can be filled with water, fill port and drain standard. Traditional jersey Barrier Design with HD connecting pins that allow up to a 45° pivot. Can be used with lights or overhead fencing. The female and male end caps are used to terminate the ends of a Rhino barrier runs. They provide an aesthetically pleasing finish to any set-up.The Female unit comes complete with a pin.Applications: Traffic Management, Construction, Security/Defense and Special Events.


COLOR
  • COLOR
COMPARE DIMENSIONS FEMALE MALE
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.205.246.238, 70.132.60.72:36