Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acorn Safety Drench Hose and Safety Eye Wash, Wall Mounted, Stay Open, 8'L PVC Hose, S0406

Rollover image to zoom in

Click image to enlarge

Acorn Safety Drench Hose and Safety Eye Wash, Wall Mounted, Stay Open, 8'L PVC Hose, S0406

Item #: WBB2248466

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95
Product Information
Customer Review
Product Q&A
Accessories
Acorn Safety Drench Hose and Safety Eye Wash, Wall Mounted, Stay Open, 8'L PVC Hose, S0406

Model S0406 is a wall mounted safety eye wash and emergency body drench hose with ABS plastic eyewash spray heads, a stay-open squeeze lever valve and an eight-foot reinforced PVC hose. NOTE: ANSI Z358.1 – 2009 states that drench hoses are used as supplements, but do not replace other types of emergency equipment. Institutional Applications include: Correctional, Hospital & Treatment Centers, Educational Building, Other Institutional Buildings. Commercial Applications include: Warehouse, Office Building, Stadium & Arena.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDAcorn Safety
    • DESCRIPTIONDrench Hose and Dual Head Eyewash
    • MOUNTINGWall Mount
    • INLET SIZE3/8" NPT Male Threaded
    • GPM1.32 GPM
    • APPROVALS OR CERTIFICATIONSMeets ANSI Z358.1-2019
    • PRESSURE (PSI)300 PSI [Max]
    • LIMITED WARRANTY1 Year
    • OUTLET SIZE8 foot PVC hose
    • HOSE LENGTH8'
    • HOSE MATERIALReinforced PVC
    • EYEWASH ACTIVATIONSqueeze Lever Valve
    • TYPEDrench Hoses
    • WEIGHT LBS6
    • MANUFACTURERS PART NUMBERS0406
    • HEIGHT INCHES11-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!