Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acorn Safety Portable Eyewash Station, 18 Gallons, Gravity Fed Station, S0P50

Rollover image to zoom in

Click image to enlarge

Acorn Safety Portable Eyewash Station, 18 Gallons, Gravity Fed Station, S0P50

Item #: WBB2248460

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 148.95
Product Information
Customer Review
Product Q&A
Accessories
Acorn Safety Portable Eyewash Station, 18 Gallons, Gravity Fed Station, S0P50

Model S0P50 portable safety eye wash station shall include a polyethylene 18-gallon tank, no moving parts and can be wall mounted or placed on a countertop or other flat surface. Eyewash heads provide a minimum of 0.4 gpm flow rate for 15 minutes and include a yellow eyewash pull strap for ease of activation. Tank includes integral handles on the top and sides, wide fill opening with threaded cap, highly visible identification/operation label and inspection/maintenance label. Unit is supplied with a heavy duty stainless steel wall bracket and one bottle of water preservative to permit storage of water for up to six months. ANSI Standard Z358.1 Compliant. Institutional Applications include: Correctional, Hospital & Treatment Centers, Educational Building, Other Institutional Buildings. Commercial Applications include: Warehouse, Office Building, Stadium & Arena.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDAcorn Safety
    • DESCRIPTIONPortable Wall Mounted Eyewash Fountain, Gravity Fed
    • COLOR FINISHYellow
    • CONSTRUCTIONPolyethylene
    • ACTIVATIONPull Strap
    • LIMITED WARRANTY1 Year
    • MEETS ANSIANSI Z358.1-2009
    • CAPACITY GALLONS18
    • OUTLET SIZE3 foot 1/2" ID drain hose
    • FLOW RATE (GPM) - EYEWASH0.4 GPM
    • MOUNT TYPEWall Mounted
    • GRAVITY FEDYes
    • WEIGHT LBS18
    • MANUFACTURERS PART NUMBERS0P50
    • HEIGHT INCHES24-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!