Indoor Outdoor Basket & Barrel Stir Fans

Indoor Outdoor Basket & Barrel Stir Fans

These Outdoor Fans Are Great For Circulating Air For Indoor & Outdoor Sports, Amusement Parks, Factories, Assembly Plants And Greenhouses.

Industrial fans easily mount on to a vertical wall or suspended from the ceiling using Optional Mounting Brackets. Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount accepts easy installation of mounting brackets. UL507 certified for outdoor use. C-UL recognized. 120V Fans include 10’L 3-conductor power cord. 20-30” Basket Fans are enclosed in wire guards. 36” Barrel Fan features drum barrel housing with wire safety guards on ends. 3 Year Limited Warranty.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
INCLUDES
  • INCLUDES
HP
  • HP
VOLTAGE
  • VOLTAGE
CFM HIGH
  • CFM HIGH
COMPARE
FAN DIAMETER INCHES INCLUDES HP VOLTAGE CFM HIGH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.123.20:26