Kidde Dry Chemical & Carbon Dioxide Extinguishers

Kidde Dry Chemical & Carbon Dioxide Extinguishers

Kidde Fire Extinguishers Expel A Steady Stream Of Fire-Suppression Chemicals To Control Small Fires For Safety And Protection.

Dry Chemical Fire Extinguishers contain mono-ammonium phosphate which are used for class A, B and C fires. The seamless aluminum and steel cylinders have a durable chip resistant epoxy finish and come with a strong aluminum valve body. Reliable pressure gauge for easy pressure checks. Fits all standard cabinets. Comes equipped with a wall hanger. Includes 6 Year Limited Warranty.

Carbon Dioxide Extinguishers are effective for B and C class fires. CO2 gas dissipates quickly leaving no residue. Seamless aluminum cylinder. Long lasting nickel and chrome plated brass valve with stainless steel handle and lever. Includes a heavy duty wall hanger. Includes 5 Year Limited Warranty.


* FREE Shipping on these items

TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
DIA"
  • DIA"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE EACH
TYPE CAP. LBS. DIA" H" UL RATING CONSTRUCTION MOUNT TYPE Manufacturer Item # IMAGE MODEL QTY 1-3 4+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.24.41, 70.132.33.74:22