Viking® Ultimate Construction Work Boots

Viking® Ultimate Construction Work Boots

Viking® Ultimate Construction Work Boots provide Maximum Chemical Protection for Heavy Duty Work in Harsh Industrial or Commercial Environments.

These ultimate construction work boots are NBR rubber for superior chemical protection. 3" nylon cuff with adjustable toggle to keep debris out and protects Achilles tendon, ankle, and metatarsal. The "Snug-Fit" design reduces foot fatigue and ankle rollover. The kick off spur, and ankle patch for ankle protection with heat insulation provides additional ankle support. The slip resistant sole is compatible with ice studs, and up to 300°C/527°F hot contact. Boots are also saw cut resistant (9 seconds), only 3% derogation after 70 hours immersion in cement, cement resistant, fuel resistant, oil resistant and fire retardant upper for flame and thermal protection. The boot's durability and comfort are ideal for the oil and gas industry, wildfire forest workers, offshore oil platforms, heavy duty welders, well drilling, drill ships, bitumen work, cement and rebar construction and electrical hazards with wet condition, water exposure. Certified safety standards include CSA Z195-09/ASTM F2413-11 Class #1 Steel Toe and Plate; CSA Omega - Electric Shock Resistant 18kV; and Chainsaw Cut Protection Class 2 (24m/sec chainsaw speed). Outsole design is slip resistant lug. Knee boot sizes are 6-14. Boot height is 15". Color is black/blue.


SIZE
  • SIZE
COMPARE
STYLE TYPE SIZE BOOT HEIGHT OUTSOLE DESIGN COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.58.121:66