Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MAPA Ultrane 500 Nitrile Coated Gloves

MAPA Ultrane 500 Nitrile Coated Gloves


Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $3.50
Product Information
Customer Review
Product Q&A
Accessories
MAPA Ultrane 500 Nitrile Coated Gloves

MAPA Ultrane 500 Nitrile Coated Gloves Ensure Grip for use in Oily Environments or Applications.

These nitrile palm coated gloves are made to repel oil for automotive, mechanical, glass, and maintenance industry applications. The nitrile coating also provides excellent abrasion resistance and grip ability for heavy duty work. Gloves also protect skin and reduce muscle strain. Sizes vary.

  • Knit wrist provides user comfort
  • 13-18 gauge
  • Repels oil penetration and reduces dermatitis
  • Grip and Proof coating ensures excellent grip in oily environment and reduces muscle strain
  • Long lasting and cost effective glove: washable until 5 cleaning cycles (see laundering and drying conditions)
  • Sizes range from 7-11


Product Specifications

    • LENGTH INCHES10-1/2
    • COLORBlack
    • USAGEAutomotive, Mechanical Industry, Glass Industry, Maintenance
    • PACKAGE QUANTITY1
    • WATERPROOFN
    • STYLEUltrane 500
    • DESCRIPTIONGrip 'n Proof Gloves
    • WEIGHT LBS0.14
    • WIDTH INCHES5
    • CUT LEVEL1
    • COATINGNitrile
    • FINISHVentilated Back
    • EN3881
    • BRANDMAPA
    • TYPENitrile Coated Gloves
    • LININGKnit Liner
    • CUFF STYLEKnit Wrist
    • GAUGE13
    • MATERIAL(S)Knit Liner, Nitrile Coating
    • RESISTANCEAbrasion, Puncture

Avg. Customer Rating: (0 customer reviews)

Be the First to Ask a Question!