Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MAPA Krynit 581 Nitrile Coated Cut Resistant Gloves

MAPA Krynit 581 Nitrile Coated Cut Resistant Gloves


Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $9.95
Product Information
Customer Review
Product Q&A
Accessories
MAPA Krynit 581 Nitrile Coated Cut Resistant Gloves

MAPA Krynit 581 Nitrile Coated Cut Resistant Gloves provide Excellent Grip and Liquid Proof Protection for Automotive/Mechanical industry applications.

These nitrile coated cut resistant gloves work well for metal working tasks, thin metal sheet assembly, handling metal parts, finishing sharp parts, metal rolling, stamping and assembly. These gloves can also be used for handling or assembling glass and mechanical applications.

  • Superior abrasion resistance, extends wear, reduces replacement cost
  • Blue liner provides visual indicator of cut performance level
  • Performance of the glove guaranteed after 5 laundering cycles (using proper procedures)
  • A4 cut level
  • Sizes range from 7-11


Product Specifications

    • LENGTH INCHES10-1/2
    • COLORBlack
    • USAGEAutomotive, Mechanical Industry, Glass Industry, Maintenance
    • PACKAGE QUANTITY1
    • WATERPROOFN
    • STYLEKRYNIT® 581
    • DESCRIPTIONKrynit® Gloves
    • WEIGHT LBS0.25
    • WIDTH INCHES5
    • CUT LEVEL4
    • COATINGNitrile
    • FINISHNon-Slip Grip
    • EN3885
    • BRANDMAPA
    • TYPENitrile Coated Gloves
    • LININGHDPE Liner
    • CUFF STYLEKnit Wrist
    • GAUGE13
    • MATERIAL(S)HDPE Liner, Nitrile Coating
    • RESISTANCEAbrasion, Puncture

Avg. Customer Rating: (0 customer reviews)

Be the First to Ask a Question!