Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrical Rated Gloves

Electrical Rated Gloves

Electrical Rated Gloves Reduce Hand Fatigue for Workers in Electrical Hazard Environments.

The natural rubber constructionoffers the required dialectic properties combined with flexibility, strength and durability. Tested to meet ANSI/ASTM D120 Standard and NFPA 70E for use around Electrical Hazards and Arc Flash protection.

  • Materials are natural rubber, Novax rubber w/or w/o insulation, and rubber
  • Cuff styles are contour, rolled, and straight/rolled
  • Classes are 00, 0, and 1-4
  • Meets ANSI/ASTM D120 Standard and NFPA 70E
  • Colors are black, orange, and black/orange.
  • Sizes range from 7-12.



BRAND
  • BRAND
MATERIAL
  • MATERIAL
CUFF STYLE
  • CUFF STYLE
CLASS
  • CLASS
COLOR
  • COLOR
SIZE
  • SIZE
COMPARE
BRAND MATERIAL CUFF STYLE CLASS LENGTH " COLOR SIZE PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.84.186.122, 70.132.32.72:23