Medication and Pharmaceutical Bags

Medication and Pharmaceutical Bags

Medication & Pharmaceutical Bags Transport And Store Medical Materials, Pharmaceuticals, Personal Belongings and more.

Medication & Pharmaceutical Bags are available in a variety of styles and sizes. Pre-printed styles include Must Be Diluted, Green Pre-Op Meds Bag, Medication Transfer Bag, Narcotic Return Bag, Orange Block Bag, Refrigerate Bag, Transport Bag, and White Pharmacy Bag. High density polylethylene material is durable and long lasting. Transport Bags are tamper-evident with strong adhesive seal closure, and integrated perforated tear line ensures easy opening. Adhesive tape provides a simple tamper security mechanism. 1.5 and 2 mil thicknesses. Lengths range from 6" - 17". Widths range from 4" - 12". Colors are blue, clear, green, orange, and white.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION COLOR L" W" GAUGE / MIL THICKNES PACKAGE QTY. IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.93.85, 70.132.60.72:27