Vials & Tubes
Size
Sterile
Brand
Length
Width
Material
Height
Capacity
Color
Style
Price
Package Quantity
500
Color
Natural
Capacity
50ml oz
CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case
Package Quantity
100
Color
Natural
Capacity
1.8ml oz
Microtube, 0.5mL, Self-Standing, Attached Screwcap for Color Insert, O-Ring, Sterile, PP, 1000/Pack
Package Quantity
1000
Capacity
0.5mL oz
Package Quantity
1
Capacity
100 m oz
CELLTREAT® 50ml Centrifuge Tube, Self-Standing, Resealable Bag, Sterile, 500/Case
Package Quantity
500
Color
Natural
Capacity
50ml oz
Package Quantity
100
Color
Natural
Capacity
50mL oz