DOORKING® Surface Mount Spike System

DOORKING® Surface Mount Spike System

DOORKING® Surface Mount Spike System

Traffic control spikes are ideal for controlling traffic direction and speed through a controlled entry location. Traffic spikes prevent vehicles from proceeding through a traffic lane in the wrong direction by enforcing one-way traffic lanes. Flush mount spikes have Spring Retraction. Speed bumps force drivers to slow down while driving through the controlled entry point. They are also ideal for keeping vehicular traffic at a safe speed while driving over traffic spikes. Speed bumps must be installed with traffic spike systems to slow vehicular traffic over the spikes. Traffic crossing these spikes in excess of 5 MPH may cause tire damage and create excessive wear in the spike system.


COMPARE
DESCRIPTION LENGTH" WIDTH" HEIGHT" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.196:23