Collision Sentry® CLN-A-165 Self-Powered Warehouse Collision Warning System With Audio

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Collision Sentry® CLN-A-165 Self-Powered Warehouse Collision Warning System With Audio

Item #: WBB1653796

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.50 Save up to 2%
Price: $ 259.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Collision Sentry® Self-Powered Warehouse Collision Warning System With Audio

The Collision Sentry® collision warning system is designed to create a safer working environment in industrial settings where forklift traffic and pedestrian traffic intersect. Delivering a one-two punch, the system sends both an audio and visual alert to impending collisions at blind corner intersections. Warning sounds and lights flash ONLY when motion is detected on both sides of the corner, alerting approaching traffic of a possible collision. Self-powered by six standard D-cell alkaline batteries (included), Collision Sentry® requires no additional electric or costly wiring. Low battery indicator flashes unique pattern to signal low voltage. LED lights for maximum visibility; audio level is pre-set with multiple setting options. Integrated magnet mounts for easy installation on rack uprights. Z-clips (optional) are available for mounting unit on non-metallic surfaces. Collision Sentry® is portable, lightweight and deploys immediately.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES4
    • HEIGHT INCHES8-3/4
    • COLOR FINISHYellow
    • BRANDSentry®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCollision Sentry® Collision Warning System With Audio
    • FOR USE WITH1-1/2" x 1-1/2" Corners
    • INSIDE DIAMETER INCHES1-1/2
    • MANUFACTURERS PART NUMBERCLN-A-165
    • OPENING1-1/2" x 1-1/2"
    • PACKAGE QUANTITY1
    • WEIGHT LBS4.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!