Roof Zone Guardrail System

Roof Zone Guardrail System

Roof Zone Guardrail Systems Exceed All OSHA Load Requirements.

These guardrail systems provide workplace safety and security and are designed to fit competitor bases. Four way pallet allows for end loading where guard rails are positioned flush to one end of the pallet. Side loaded pallet allows for loading where guard rails are positioned centered on the pallet. Low alloy steel gives these guardrails strength and high performance. Up to 10 feet length and 30 inches high. High visibility safety yellow color. Helps warn and prevent employees or vehicles from straying into dangerous or off-limits areas.

  • Lengths are 5', 7-1/2', and 10'
  • Width is 42"
  • Heights are 20" and 30"
  • Stack Pallet Kit nests and stacks for easy storage
  • Zip Base offers superior resistance to impact loads
  • Unique design is 40% lighter than competitor bases
  • Features toe board slots on each side and handle holes for lifting
  • Kit includes: reusable stack pallet, 11 bases, 12 rails, and 22 locking pins. Stacks up to 3 pallets high.



Customers Who Viewed This Also Viewed

COMPARE
DESCRIPTION LENGTH FT. WIDTH" HEIGHT" MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.235.48.106:101