Roof Zone Zip Rail Fall Protection Sytems

Roof Zone Zip Rail Fall Protection Sytems

Roof Zone Zip Rail Fall Protection Systems Provide Safety and Full Mobility for Workers.

These fall protection systems secure roof top job sites without the need for a lanyard, harness, or other warning line system. Stanchions feature quick connecting pop pins for faster rail installation; no tools required. Each system covers 355 feet of fall protection, forklift pockets on each side, and hoisting rings for roof top. Available styles are Zip Rail Complete Kit and Zip Rail Gravel Stop Complete Kit.

  • Length is 122"
  • Width is 34"
  • Height is 38"
  • Kits provide 355 or 420 feet of guardrail protection
  • Gravel stop bracket can be fastened on a flat roof edge



COMPARE
DESCRIPTION LENGTH" WIDTH" HEIGHT" MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.81.223:25