Justrite HDPE & Polypropylene Carboys

Justrite HDPE & Polypropylene Carboys

Justrite HDPE & Polypropylene Carboys have Excellent Chemical Compatibility for Storing and Dispensing Solvents, Buffers, Reagents, and Powders.

HDPE & Polypropylene Carboys have an ergonomic design with large handles and base with molded hand-grip for easy lifting and pouring. Highly durable Class VI, FDA grade high-density polyethylene resin is excellent for chemical resistance. Cap sizes are 83mm and 120mm with platinum-cured silicone gasket for a tight spill-proof seal. The larger 120-mm neck size allows you to reach into the carboy for quick and easy cleaning. Available styles are Carboy, Carboy w/Spigot, and Carboy w/3" sanitary Neck. Liter capacities range from 2.5 to 75. Carboys are compatible with interchangeable caps and adapters. Select from a wide range of adapters with molded or quick connect hose barb configurations for top connection flexibility. Colors are white and dark amber.

  • Interchangeable caps and adapters provide top connection flexibility
  • Rectangular ergonomic design saves valuable bench space
  • Material, volume, and metric graduation marks imprinted on carboys
  • Constructed from USP Class VI, FDA grade materials



DESCRIPTION
  • DESCRIPTION
CAPACITY LITER
  • CAPACITY LITER
MATERIAL
  • MATERIAL
COLOR
  • COLOR
CAP SIZE
  • CAP SIZE
COMPARE
MFG # DESCRIPTION CAPACITY LITER MATERIAL COLOR CAP SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.206.127, 70.132.60.72:25