VaporTrap™ Solvent Waste Systems

VaporTrap™ Solvent Waste Systems

VaporTrap™ Solvent Waste Systems Safely Collect Waste and Reduce Odors.

VaporTrap™ Solvent Waste Systems collect waste from one or more HPLC machines. These systems include carbon exhaust filters to trap potentially harmful vapors emitted from solvents, protecting workers from inhaling dangerous fumes. The closed, leakproof system helps eliminate spills and provides an efficient way for disposing of volatile organic compound waste. Styles are Carboy and Filter Kit, and Carboy Cap and Filter Kit. Total number of ports available are, 6, 7, and 8. Capacities range from 4 liters to 20 liters. Polypropylene cap offers a wide range of tubing port configurations, with and without hose barb ports, and includes a chemical resistant, EPDM gasket and additional plugs to seal any unused ports. The ergonomically designed HDPE carboy features large top handles for a full hand grip, clear graduation marks with ±5% accuracy and provides excellent chemical compatibility against aggressive solvents. Each system includes an HDPE carboy, two 83-mm caps (one with ported adapter for waste collection and one closed for safe transport), various ports for waste tubing, one port for a carbon exhaust filter, one carbon exhaust filter, one straight adapter and one 90-degree adapter for filter, tube fittings, gasket, and plugs for unused ports. Optional filter replacement indicator makes it easy to see when filter is saturated and requires replacement. Recycling your solvent waste with an in-house recycling system removes almost all the disposal fees.


CAPACITY LITER
  • CAPACITY LITER
TOTAL
  • TOTAL
1/8" OD
  • 1/8" OD
1/4" OD
  • 1/4" OD
1/4" OR 3/8" ID BARB
  • 1/4" OR 3/8" ID BARB
COMPARE NUMBER OF PORTS
MFG # CAN TYPE CAPACITY LITER TOTAL 1/8" OD 1/4" OD 1/4" OR 3/8" ID BARB IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.160.105:105