Labels
Height
Color
Price
Brady® B30 Series Indoor-Outdoor Industrial Vinyl Labels, 4"W X 100'L, White, B30C-4000-595-WT
Package Quantity
1
Width
3/8 in
Material
Vinyl
Color
White
Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT
Package Quantity
1
Width
4-5/16 in
Material
Vinyl
Color
White
Package Quantity
100
Width
6 in
Material
Vinyl
Color
Red
Brady BMP21 Series WorkHorse Permanent Polyester Labels, 3-4"W X 21'L, Black-White, M21-750-423
Package Quantity
1
Width
3/4 in
Material
Polyester
Color
White
Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT
Package Quantity
1
Width
2 in
Material
Vinyl
Color
White
Brady® B30 Series Indoor-Outdoor Industrial Vinyl Labels, 4"W X 100'L, Green, B30C-4000-595-GN
Package Quantity
1
Width
1/2 in
Material
Vinyl
Color
Green