Blind Flange Lockout

Blind Flange Lockout

Blind Flange Lockout

The Master Lock® Blind Flange Lockout device is the best practice solution for pipeline maintenance. Device fully conceals flange bolts preventing access until all work is completed. Adjustable device provides a tight fit, for use with multiple flanged pipe applications. Four locking holes allows foe multiple workers to lock out the device at one time. Made of durable aluminum and hardened steel the device can withstand indoor and outdoor conditions. Three sizes to choose from.


PIPE DIAMETER
  • PIPE DIAMETER
COMPARE
DESCRIPTION PIPE DIAMETER PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.16.135:44