Confined Space Covers

Confined Space Covers

Confined Space Covers are OSHA Compliant for Confined Space Standards.

Confined Space Covers have lockable straps to secure cover over the confined space opening, The cover also acts as a barrier to entry to protect affected employees and exceed OSHA standards. The solid front cover keeps out debris, weather, and pests. Wide lockable straps feature 25 grommets on each side to cover the flange and adjust the fit before locking the cover. Cover can be easily cleaned, stored and reused while also standing up to extreme environments. Dimensions vary.


  • UV stable
  • Exceeds OSHA 29CFR 1910.146 Standard for Permit Required Confined Space
  • Easy-to-use, lockable cover slips over flange of confined space for quick application to prevent unauthorized entry
  • Provides OSHA required signage to warn affected workers of an opened confined space
  • Size Extra Large fits standard 32in - 39in (813mm - 991mm) man-ways
  • Keeps unwanted materials from entering confined space
  • Made from durable materials to withstands extreme environments
  • Easy to clean and store

FITS
  • FITS
SIZE
  • SIZE
COMPARE
TYPE FITS SIZE MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.203.213.116, 70.132.60.72:30