Accuform Electrical Lockout Devices

Accuform Electrical Lockout Devices

Accuform Electrical Lockout Devices Prevent Power Access For Electrical, Commercial, Maintenance, and Other Applications.

These Accuform electrical lockout devices keep circuit breakers, operation buttons, and other systems safely in the off position during routine maintenance and repairs. The circuit breaker lockouts can secure up to a triple-pole circuit breaker securing it in the off/locked position. The push button cover prevents accidental start-up of a push/pull operation button, such as an emergency stop. The plastic construction provides durability and impact resistance. Some models are available in a red color finish for high visibility.

  • Triple-pole maximum capacity
  • Push button cover
  • Plastic construction
  • Available types are Circuit Breaker Lockout, LOTO Device, Multi-Plug Lockout, and Switch Cover


TYPE
  • TYPE
COMPARE
MFG PART # TYPE DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.102.236:215