Brady Safety Lockout Padlocks

Brady Safety Lockout Padlocks

Brady Safety Lockout Padlocks Ensure Theft Prevention For Security, Commercial, Construction, and Other Applications.

These Brady safety lockout padlocks are designed to deter unauthorized access for lockers, equipment, machinery, and more. The padlocks are made of aluminum, steel, or nylon making them chemical and corrosion resistant. The tamper-resistant, 6-pin cylinders are keyed differently for improved content security. The non-conductive, fiberglass-reinforced nylon bodies prevent electrical shock for user safety. The hardened steel shackles provide added strength against break-ins and forced entry. The lightweight design makes locks easy to handle, transport, and store. Available colors vary per model. OSHA approved.

  • Aluminum, steel, or nylon construction
  • Fiberglass-reinforced nylon bodies
  • Steel shackles
  • Lightweight design
  • Available styles include ABUS® Aluminum Padlock, Cable Lockout Padlock, Compact Safety Lock, Padlock Set, and more
  • Package quantities are 1, 3, and 6


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
COLOR
  • COLOR
SHACKLE H"
  • SHACKLE H"
SHACKLE MATERIAL
  • SHACKLE MATERIAL
PACKAGE QTY
  • PACKAGE QTY
COMPARE
MFG PART # DESCRIPTION TYPE COLOR SHACKLE H" SHACKLE MATERIAL PACKAGE QTY IMAGE MODEL QTY PRICE


54.196.13.210:25