Brady Lockout/Tagout

Brady Lockout/Tagout

Brady Lockout/Tagout Provide Equipment Information For Construction, Manufacturing, and Industrial Applications.

These Brady lockout/tagout are designed to inform employees of inspection histories, equipment status, hazardous conditions, and other information. The vinyl and polyester materials are corrosion resistant making them suitable for outdoor environments while the cardstock tags can be used for indoor applications only. The write-on surface can be used for authorized signatures, dates, and other special instructions. The brass grommets exceed 50 lbs. of pull force meeting OSHA requirements.

  • Vinyl, polyester, and cardstock construction
  • Write-on surface
  • Brass grommets
  • Headers are Danger and Peligro
  • Legends are DO NOT ENERGIZE, DO NOT OPERATE, DO NOT OPERATE ELECTRICIANS AT WORK, and more
  • Package quantities are 1, 5, 10, and 25


Customers Who Viewed This Also Viewed

HEADER
  • HEADER
LEGEND
  • LEGEND
CONSTRUCTION
  • CONSTRUCTION
COMPARE TEXT
MFG PART # HEADER LEGEND CONSTRUCTION PACKAGE QUANTITY INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.51.118, 70.132.59.70:31