TrakMat Ground Protection Mats

TrakMat Ground Protection Mats

TrakMat Ground Protection Mats Are Used For Applications Including Construction, Maintenance, Landscaping And More.

TrakMat ground protection mats are made of polyethylene for long lasting durability and corrosion resistance. Mats provide surface protection from vehicles, heavy equipment and more. Lightweight design and hand cutouts allow ergonomic unit handling and transport. Includes two and four way connectors. Type is Medium to Heavy Duty. Style is TrakMat Ground Protection Mats. Load capacity is 120,000 lbs. Surface textures are Nub Pattern and Nub Pattern One Side/Smooth One Side. Package quantity is 1.Black, Green and White. Dimensions vary per model.


L'
  • L'
COLOR FINISH
  • COLOR FINISH
SURFACE TEXTURE
  • SURFACE TEXTURE
COMPARE DIMESIONS
MFG # DESCRIPTION THICKNESS " L' W' COLOR FINISH SURFACE TEXTURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:46