Heavy Duty Digital Low Profile Pallet Scales

Heavy Duty Digital Low Profile Pallet Scales

Heavy Duty Digital Low Profile Pallet Scales Weigh Pallets, Drums, Kegs, Barrels And Other Large Materials For Warehouse, Factory And Packaging Applications.

Heavy Duty Digital Low Profile Pallet Scales provide adjustable leveling feet and optional ramps to make loading scale simple. Rugged floor scales are made with stainless steel housing for long lasting durability. Available capacities range from 1,000 to 40,000 pounds. Readability increments are 0.02, 0.05, 0.5, 1, 2, 2.2, 5, and 10 lbs. Dimensions vary per model.


BRAND
  • BRAND
CAPACITY LBS
  • CAPACITY LBS
READABILITY LBS
  • READABILITY LBS
W"
  • W"
L"
  • L"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
TRADE
  • TRADE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAPACITY READABILITY LEGAL FOR RAMP
BRAND LBS LBS W" L" H" CONSTRUCTION TRADE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.253.34:21