Bench Scales

Bench Scales

Bench Scales Provide Fast And Accurate Operation For Weighing, Checkweighing And Basic Parts Counting Applications.

Bench Scales feature easy-to-read display stands above work surface and operator-friendly keypads for long lasting reliability in packaging environments. Durable stainless steel construction wipes down easily. Key features include preset target weights with push-button settings, tare function, auto shutoff, backlit display, and rechargeable battery pack. Operates with an AC adapter or with 6-C batteries (not included). Available weight capacities range from 6 to 1000 lbs. Readability ranges between 0.001 and 0.2 lbs. Scales weigh in Pounds, Ounces, Kilograms, or Grams. Dimensions vary per model.


Customers Who Viewed This Also Viewed

BRAND
  • BRAND
CAPACITY LBS.
  • CAPACITY LBS.
READABILITY LBS.
  • READABILITY LBS.
W"
  • W"
L"
  • L"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAPACITY READABILITY PLATFORM
BRAND LBS. KG. LBS. GRAMS W" L" CONSTRUCTION PRICE IMAGE MODEL QTY


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.103.120:60