DOORKING® 1601-080 Traffic Barrier Gate Operator, 115 V, 1/2 HP, 14'L Arm w/Detector Package

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

DOORKING® 1601-080 Traffic Barrier Gate Operator, 115 V, 1/2 HP, 14'L Arm w/Detector Package

Item #: WBB2257400

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,455.00 Save up to 10%
Price: $ 4,005.94
Product Information
Customer Review
Product Q&A
Accessories
DOORKING® 1601-080 Traffic Barrier Gate Operator, 115 V, 1/2 HP, 14'L Arm w/Detector Package

1601-080 Traffic Barrier Gate Operator with Straight Arm and Loop Detector Package. The 1601 operator is designed for single lane (14 ft. max) vehicular traffic control in high traffic commercial and industrial applications. Designed so that it can be mounted on either the left or right hand side of the roadway.

Features
  • Magnetic limit control Ports for plug-in loop detectors.
  • Automatic sequencing inputs for use with slide and swing gate operators.
  • Up input memory buffer.
  • Down memory option. Multiple up commands.
  • Two convenience outlets.
  • 360° gear box rotation.
  • Gate tracker reporting output.
  • Programming switches.
  • Left or right hand mount.
  • 1/2 HP continuous-duty motor.
  • 40:1 gear-box running in a continuous oil bath.
  • 1-1/2 second open time.
  • Dimensions (operator only: 15.25"W x 39.5"H x 14.75"D
  • Class II, III and IV applications.
  • Compliant with UL 325 and 991. ETL listed. To be compliant with UL 325 and industry safety guidelines, additional secondary entrapment prevention devices may need to be installed with this gate operator.
  • 115 V
  • Electronic limit settings
  • DKS patent pending Loop Logic vehicular/pedestrian detection system
  • 5-year limited warranty


  • Includes
  • Barrier Gate Operator Kit, 115V,1/2HP
  • 14' Aluminum Arm and mounting hardware
  • Single channel loop detector
  • MicroPlus/MicroClick Receiver
  • Antenna Kit
  • 10 Micro-Plus Transmitters
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES168
    • WIDTH INCHES48
    • HEIGHT INCHES32
    • COLORGray, Red/White
    • ASSEMBLYUnassembled
    • CONSTRUCTIONGalvanized Steel, Aluminum
    • DESCRIPTIONTraffic Barrier Gate Operator
    • INCLUDESGate Operator, Gate Arm, Detector,Reciever,10 Transmitters, Hardware Kit, Antenn
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Year
    • WEIGHT LBS300
    • VOLTAGE115 VAC
    • MOUNTINGSurface
    • BRANDDOORKING®
    • POST HEIGHT FEET3-1/6
    • MANUFACTURERS PART NUMBER1601-080
    • GATE HEIGHT32"
    • MOTOR1/2 HP Continuous duty AC Motor
    • BOOM LENGTH14'
    • POST TYPESurface Mount
    • GATE LENGTH168"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed