Safety Inspection & Maintenance Tags

Safety Inspection & Maintenance Tags

Safety Inspection and Maintenance Tags Provide Equipment Information For Construction, Manufacturing, and Industrial Applications.

These safety inspection and maintenance tags are designed to inform employees of inspection histories, equipment status, hazardous conditions, and other information. The aluminum and polyester materials are corrosion resistant making them suitable for outdoor environments while the paper tags can be used for indoor applications only. The write-on surface can be used for authorized signatures, dates, and other special instructions. The brass grommets exceed 50 lbs. of pull force meeting OSHA requirements.

  • Aluminum, polyester, or paper construction
  • Write-on surface
  • Brass grommets
  • Available styles include Emergency Shower/Eye Wash Test Record, Fire Extinguisher Inspection, Maintenance Record, Safety Inspection, and more


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
SIZE
  • SIZE
COMPARE
BRAND MFG PART # DESCRIPTION CONSTRUCTION SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.55.174:25