Chemical Safety Signs

Chemical Safety Signs

Chemical Safety Signs Provide Informational Warnings For Transport, Industrial, Waste Management, and Other Areas.

These chemical safety signs are designed to accurately and visibly display chemicals and solutions for inventory and shipping applications. The flexible vinyl sign design has a permanent acrylic adhesive back that can be applied to curved or uneven surfaces. The plastic units are impact resistant, have a non-glare finish, and are made of 50% recycled content with UV inhibitors making them useful for multiple jobsites. The thick, aluminum construction models are strong, rust proof, and have a UV protective overcoat for chemical and abrasion resistance. The signs are corrosion resistant and may be used for both indoor and outdoor areas. OSHA and ANSI approved.

  • Vinyl, plastic, and aluminum construction
  • Corrosion resistant
  • Thicknesses are 4, 32, and 55 mil
  • Sign legend is Used Oil


Customers Who Viewed This Also Viewed

HEIGHT "
  • HEIGHT "
CONSTRUCTION
  • CONSTRUCTION
THICKNESS MIL
  • THICKNESS MIL
COMPARE
BRAND MFG PART # WIDTH " HEIGHT " CONSTRUCTION SIGN LEGEND THICKNESS MIL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.17.239:100