Accuform Exit Signs

Accuform Exit Signs

Accuform Exit Signs Provide High Visibility Notification For Commercial, Industrial, Manufacturing, and Other Applications.

These Accuform exit signs are designed to notify and direct personnel to exit ways for safety and security. The aluminum exit signs have a UV protective overcoat for abrasion, chemical, and corrosion resistance. The plastic models provide optimal impact resistance for heavy duty working environments. The flexible vinyl has an acrylic adhesive that can be applied to curved or uneven surfaces. The signs are corrosion resistant and may be used for both indoor and outdoor areas. OSHA and ANSI approved.

  • Aluminum, plastic, and vinyl construction
  • Corrosion resistant
  • Available styles are Admittance/Security Sign and Exit Safety Sign
  • Sign legends are Emergency Exit Only, Emergency Exit Only Door Alarm Will Sound, Exit, and Not An Exit


DESCRIPTION
  • DESCRIPTION
WIDTH "
  • WIDTH "
HEIGHT "
  • HEIGHT "
CONSTRUCTION
  • CONSTRUCTION
SIGN LEGEND
  • SIGN LEGEND
COMPARE
MFG PART # DESCRIPTION WIDTH " HEIGHT " CONSTRUCTION SIGN LEGEND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.152.6:104