No Smoking Signs

No Smoking Signs

No Smoking Signs Provide Smoking Notices For Construction, Industrial, and Commercial Environments.

These no smoking signs are designed to visibly mark and inform personnel of smoking and non-smoking areas. The flexible vinyl sign design has a permanent acrylic adhesive back that can be applied to curved or uneven surfaces. The plastic units are impact resistant, have a non-glare finish, and are made of 50% recycled content with UV inhibitors making them useful for various locations. The thick, aluminum construction models are strong, rust proof, and have a UV protective overcoat for chemical and abrasion resistance. The signs are corrosion resistant and may be used for both indoor and outdoor areas. OSHA and ANSI approved.

  • Vinyl, plastic, and aluminum construction
  • Corrosion resistant
  • Available styles are Designated Smoking Area Sign, No Smoking (Graphic) Sign, and No Smoking Sign
  • Thicknesses are 4, 32, and 55 mil


DESCRIPTION
  • DESCRIPTION
WIDTH "
  • WIDTH "
HEIGHT "
  • HEIGHT "
CONSTRUCTION
  • CONSTRUCTION
THICKNESS MIL
  • THICKNESS MIL
COMPARE
BRAND MFG PART # DESCRIPTION WIDTH " HEIGHT " CONSTRUCTION THICKNESS MIL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.111.185:62