Ultratech Ultra-Erosion Guard® 9820, 6-Pack

Rollover image to zoom in

Click image to enlarge

Ultratech Ultra-Erosion Guard® 9820, 6-Pack

Item #: WB672074

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 221.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultratech Ultra-Erosion Guard® 9820, 6-Pack

Stop erosion and reduce runoff at construction sites and surrounding areas. Easily clips together to create unlimited length.Erosion is a common challenge on construction sites. Without grass, bushes, trees or other vegetation to anchor the soil, running rainwater can very quickly cut its way through open areas taking the soil with it. The Ultra-Erosion Guard® was designed to prevent this. By placing the unit in ditches, gullies and other areas where water has the potential to drain through, it reduces the water’s velocity and filters out sand and sediment, keeping it in place and preventing it from getting washed away.

Features
  • Lightweight, compact silt control device – easily stored and transported.
  • Heavy-duty steel springs instantly expand when needed.
  • 100% polyester fabric (green mesh) reduces runoff flow velocity and retains silt.
  • Durable polypropylene (black skirt) helps to hold the unit in place with dirt, rocks, or stakes.
  • Quick and easy installation - no post digging or trenching required.
  • Versatile – units can be clipped together to create longer lengths as needed.
  • Applications include: construction site erosion control, storm channels, check dams, ditches and silt control on slopes.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES70
    • WIDTH INCHES10
    • HEIGHT INCHES10
    • LENGTH FEET5-13/16
    • CONSTRUCTIONPolyester Mesh, Polypropylene
    • MANUFACTURERS PART NUMBER9820
    • PACKAGE QUANTITY6
    • ASSEMBLYAssembled
    • FOLDED LENGTH INCHES10
    • FOLDED WIDTH INCHES10
    • INCLUDES6 Mesh Tubes, Polypropylene Sheet
    • BRANDUltraTech
    • DESCRIPTIONUltra-Erosion Guard®
    • WEIGHT LBS3
    • FOLDED HEIGHT INCHES5
    • FOR USE WITHConstruction sites, Storm Channels, Dams, Ditches & Slopes
    • TYPEWater and Erosion Runoff

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!