24 Hour Time Switches W / Heater Circuit, Swimming Pool Time Switches

24 Hour Time Switches W / Heater Circuit, Swimming Pool Time Switches

Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 5 HP motor.


COMPARE DIMENSIONS
MANUFACTURER PART # VOLTS AMPS SWITCH TYPE W" H" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.243.51:105