Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Defiant® Frameless

Defiant® Frameless

Defiant® Frameless Are Used For General Purpose Eye Protection Applications And Work Environments.

Defiant® Frameless are made of a scratch-resistant 100% polycarbonate lens for maximum protection and long lasting durability. Provides superior protection from excessive glare and 99% protection from harmful UV-A and UV-b rays. Single lens protection encapsulates the eye and cheek areas for superb protection. Temples adjust to four settings. Tilt type adjustment allows optimum visibility. Exceeds ANSI Z87.1-2003 High Velocity Impact Standards. Available in jumbo size for use over prescription eyewear Lens colors/types are Clear Lens and Jumbo Clear Lens Temple color is Black


Customers Who Viewed This Also Viewed

STYLE
  • STYLE
COMPARE
STYLE LENS COLOR FRAME COLOR ANIT-FOG ANTI-SCRATCH HARD-COAT PACKAGE QTY. MFG PART # PRICE PER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:27