Wine Bottle Racks - Wire Shelving

Wine Bottle Racks - Wire Shelving

Wine Bottle Rack - Wire Shelving

Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" high ledge along the rear of the shelf. The electroplated nickel-chrome finish is durable, chip resistant and attractive for use in retail display. The use of 188735 Foot Plate is recommended for additional stability.


W"
  • W"
H"
  • H"
BOTTLE CAPACITY
  • BOTTLE CAPACITY
SHELF LEVELS
  • SHELF LEVELS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" H" BOTTLE CAPACITY SHELF LEVELS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.125.25:104