Leeson DC Motors, Metric (IEC) Frame, IP54

Leeson DC Motors, Metric (IEC) Frame, IP54

These metric dimensioned motors are built to IEC 34-1 electrical andmechanical standards. The IEC 63 and smaller frames are supplied with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available.

Features:
  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available


Customers Who Viewed This Also Viewed

COMPARE PRICE EACH
HP FRAME VOLTAGE RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.205.246.238, 70.132.60.72:23