Seville Classics Mobile Bin Racks

Seville Classics Mobile Bin Racks

Seville Classics Mobile Bin Racks Organize and Sort Parts with the Ability to Transport as needed.

This mobile bin rack is used in garages, schools, offices, workshops, restaurants or just about anywhere multi-storage separation and containment is needed. The 24-count polypropylene bins (12 medium, 6 large, 6 XL) are made to slide out easily and lock for safety and convenience. The unit comes with 10 removable bin dividers to help separate smaller items and four 3-inch caster wheels which allow you to move the rack with ease. Two of the wheels lock for stationary use and safety. NSF Certified for commercial use. Easy slide-out bins tilt and lock for safety and convenience. Large, medium and small bins in set. Large Bin dimensions are 18-5/16"L x 14"W x 6-3/4"H. Medium Bin dimensions are 10-11/16"L x 14"W x 6-3/4"H. Small Bin dimensions are 5-1/2"L x 14"W x 5-1/2"H

  • Unit is NSF Certified and patented design
  • Easy assembly
  • Weight capacity is 500 lbs. for entire unit (on wheels)
  • Overall dimensions are 36"L x 14-1/4"W x 63-1/2"H
  • Included: 4 poles, 8 shelves, 33 pairs of slip sleeves, 6 Large bins, 6 Medium bins, 12 Small bins, 10 dividers, 36 bin labels, 4 wheels



COMPARE DIMENSIONS BIN
L" W" H" LEVEL QTY CAPACITY LBS COLOR BIN QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.203.233:44