9-Bin Mobile Storage Organizer - 32"L x 14"W x 34"H - Assorted Colored Bins

Rollover image to zoom in

Click image to enlarge

9-Bin Mobile Storage Organizer - 32"L x 14"W x 34"H - Assorted Colored Bins

Item #: WBB2254663

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 12%
Price: $ 30.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
9-Bin Mobile Storage Organizer - 32"L x 14"W x 34"H - Assorted Colored Bins

Get organized the colorful way with Seville Classics Mobile 9-Bin Multi-color Storage Organizer. Easy-to-access and easy-to-see, the removable containers are great for organizing around the home. Bins come in red, orange, blue, green, and purple. Roll this mobile organizer from room-to-room and stow it away when it's time to clean up. Designed to serve homes, offices, classrooms, libraries and more Steel construction ensures the unit is strong, while chrome plating ensures it's easy-to-clean and corrosion resistant. Contemporary metal design complements existing home furniture selections. Intended for indoor use only. Bins come in red, orange, green, blue and purple. Includes 3 narrow bins and 6 wide bins. Tubular steel frame with chrome plating to resist corrosion and scratches. Four 1.5 in. casters (2 locking) for easily mobile storage. Easy screw-together assembly. Weight capacity: 11 lbs. per bin, 99 lbs. total. Overall Dimensions: 32"L x 14"W x 34"H


Large Bin Dimensions: 14" L x 11-1/8" W x 4-3/4" H
Medium Bin Dimensions: 14" L x 7-5/8" W x 4-3/4" H

Included:

  • 2 side frames
  • 6 support bars
  • 3 narrow bins (red, blue, orange)
  • 6 wide bins (red, blue, green, purple)
  • 4 casters (1.5" dia)
  • 4 end caps
  • 12 spacers
  • 12 screws
  • Allen wrench


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES14
    • HEIGHT INCHES34
    • CAPACITY LBS99
    • ASSEMBLYUnassembled
    • BIN COLORAssorted
    • BIN QUANTITY9
    • BRANDSeville Classics
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • LEVEL QUANTITY3
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERWEB375
    • PACKAGE QUANTITY1
    • PRODUCT GROUPTote Carts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!