Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rack'em™ Mount Anywhere Wire Baskets

Rack'em™ Mount Anywhere Wire Baskets

Rack'em Mount Anywhere Wire Baskets Can Hold and Organize Supplies, Outdoor Gear, Cleaning Supplies and more.

These wire baskets are available in varying sizes to accommodate a host of shop or personal needs. Steel wire construction is made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing and often found in food & chemical plants. Caricature labels included for identifying basket contents easily. Heights are 4", 6", and 8". Widths are 12", 18" and 24". Depths are 6" and 12". Available with white or black finish. Mounting hardware included.


Customers Who Viewed This Also Viewed

WIDTH
  • WIDTH
DEPTH
  • DEPTH
HEIGHT
  • HEIGHT
COLOR
  • COLOR
COMPARE DIMENSIONS (INCHES)
WIDTH DEPTH HEIGHT COLOR MFR. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.228.41.66, 54.239.145.48:32