Made in USA - 7'H Boltless Wide Span Metal Storage Rack With Wood Deck
Warehouse metal storage racks with decking provide extra space for bulky storage materials. These boltless, heavy duty racks include 5/8 thick particle board decking and assemble without tools. Racks include 3 levels that adjust at 1-1/2 increments. The 14 gauge steel uprights are 1-1/2 x 2-1/4 . Heavy duty racks have roll-formed steel framing with a chip resistant gray baked enamel finish. All models have double riveted horizontal beams for maximum frame rigidity.Choose the shelf capacity that meets your needs:
60"W models with 1200 lb. capacity and 72"W models with 900 lb. capacity include 1 center deck support per shelf.
96"W models with 800 lb. capacity include 3 center deck supports per shelf.
96"W models with 1100 lb. capacity include extra heavy duty C-channel beams and include 3 center deck supports per shelf.
close ➡