10,000 lb. High Capacity Reel Rack

10,000 lb. High Capacity Reel Rack

High Capacity Wire Reel Storage Rack

High capacity, wire reel racks adjust to hold spools that measure up to 60" in diameter. The axle brackets accommodate up to 2" diameter axles for a 2000 lb. capacity per pair. Safety pins lock the axle brackets and cross beams to the 12 gauge steel upright frames that measure 3-1/2”W x 3”D. 10 gauge steel axle brackets attach to lapped and welded beams with three hooks for a positive connection. The cross beams and brackets on these storage racks adjust on 3” centers for large or small reels. Reel storage rack should be secured to floor. Gray powder coat finish. Easy assembly.

Starter Unit includes 2 upright frames with built-in brace set, 2 pairs of cross beams and 4 pairs of axle brackets.
Add-on has same components as starter except includes one upright frame.
Axle Kit includes two 1" and two 1-7/8" diameter axles (Sold Seperately).


Customers Who Viewed This Also Viewed

W"
  • W"
D"
  • D"
H"
  • H"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE BASE STARTER PRICE EACH ADD-ON AXLE KIT
W" D" H" IMAGE MODEL QTY 1-3 4+ IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.93.116:27