Global - Boltless Heavy Duty Truck Tire Racks

Global - Boltless Heavy Duty Truck Tire Racks

Boltless Heavy Duty Truck Tire Racks Store And Display Automobile And Tractor-Trailer Tires For Tire Shops, Warehouses And More.

Boltless Heavy Duty Tire Racks feature horizontal Z-beams that provide stability for a variety of tires loaded on each level. Heavy duty 12-gauge beams have 3 hooks at each end for positive connection. The boltless design allows horizontal beams to easily install without tools and adjust at 2” increments. The 1-3/4” x 1-3/4” uprights on these spare tire racks are 14-gauge steel. Gray powder coat finish. Easy assembly. Add-On Units extend Starter Units to build runs of any length. Built for Tires Only. Available capacities per level are 2150, 2750, and 3800 lbs. Tire storage capacities are 21, 27, and 36 tires. Dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS STARTER ADD-ON
W" D" H" LEVEL QTY. LEVEL CAP. TIRE CAP. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.140.29:215