Strong Hold® Heavy Duty Maintenance Storage Cabinets

Strong Hold® Heavy Duty Maintenance Storage Cabinets

Stong Hold® Extra Heavy Duty Maintenance Storage Cabinet

"Battleship" construction for lifetime durability! Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.


COMPARE OVERALL DIMENSIONS
W" D" H" OPENINGS ADJ. SHELVES SHELF CAPACITY LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

34.229.113.106, 34.226.14.105:25