ShopSol Big & Tall Chairs

ShopSol Big & Tall Chairs

ShopSol Big & Tall Chairs are Designed for Rugged Environments such as Workshops, Assembly Areas, Service Centers and more.

ShopSol Big & Tall Chairs are made of fabric and vinyl to provide long lasting durability. Ergonomic design includes pneumatic seat height adjustment. 5 heavy duty hard floor casters included on some models. Available types are Big and Tall Manager Chair, Big and Tall Workbench Chair, and Big and Tall Industrial Chair. Arm types are Adjustable or Armless. Back types are Mid Back and Low Back. Weight capacities are 450 lb and 500 lb. Available with our without casters. Meets and exceeds ANSI/BIFMA standards.


CONSTRUCTION
  • CONSTRUCTION
ARM TYPE
  • ARM TYPE
BACK TYPE
  • BACK TYPE
CASTERS
  • CASTERS
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE SEAT WITH
DESCRIPTION CONSTRUCTION ARM TYPE BACK TYPE CASTERS CAPACITY LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.104.202:102