Tennsco - High Capacity Filing System - Closed Back

Tennsco - High Capacity Filing System - Closed Back

All-welded steel file storage systems expand based on your needs! These vertical storage units save 60% of floor space compared to standard filing systems. The open shelf design offers quick, easy access to active files, office manuals and texts. The heavy-duty rolled steel double wall construction of these file storage units ensure durability and strength. Closed sides and the welded back secure contents and provide a finished appearance. Features seven 150 lb. capacity shelves and 28 vertical dividers that adjust on 1” centers. File storage units measure 78”H x 34-1/2”W x 13-1/2”D. Powder coat finish. Ships assembled.


COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS
W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.84.243.246, 70.132.32.72:26